Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L
- Zoro #: G303494060
- Mfr #: A6440120090
Key Features
- Dia./Thread Size: M12
- Length: 90 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: DIN 912
$3.69
Must order in multiples of 20
Subtotal: $73.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490240048
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 70 mm L A4440100070Z
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 mm L A4440160100Z
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0480240040H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470060048H
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440040020
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440160132FT
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 2 in L A0440120200N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 70 mm L A4440080070HBN
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L, 20 PK 67416
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 100 PK 593516-100
- Suburban Bolt And Supply Socket Head Cap Screws