Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Steel, 130 mm L
- Zoro #: G103491153
- Mfr #: A4440120130H
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 130 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$6.60
Must order in multiples of 10
Subtotal: $66.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440120130H Specifications
- Zoro #: G103491153
- Mfr #: A4440120130H
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 130 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Fastener Industry Standards: DIN 912
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440120130H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1-3/4"-5 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0441480432
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0440160100K
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490120024
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440480532U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 20 mm L A4440040020K
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450240116H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470060048NP
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 100 mm L A4440060100UB
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 25 mm L A4440050025UBD
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Oxide Steel 72158
- ZORO SELECT M42-4.50 Socket Head Cap Screw, Black Oxide Steel, 240 mm L, 4 PK L07000.420.0240
- Suburban Bolt And Supply Socket Head Cap Screws