Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Steel, 330 mm L
- Mfr # A4440120330
- Zoro # G503491401
$60.99
/ea
Subtotal: $60.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Length 330 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470080032
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440560232
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440100050
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440050012Z
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0490100216
- SUBURBAN BOLT AND SUPPLY 1-1/8"-12 Socket Head Cap Screw, Plain Steel, 3 in L A0451080300
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6440120040
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440100016
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2450160332
- NEWPORT FASTENERS #4-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 745567-100
- PARKER FASTENERS 5/8"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L 62F250KCSS
- Suburban Bolt And Supply Socket Head Cap Screws