Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Steel, 40 mm L
- Zoro #: G203494184
- Mfr #: A4440120040K
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 40 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$1.65
Must order in multiples of 20
Subtotal: $33.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 4 in L A0451000400
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0470160056
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3 in L A0440240300Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2470160232FT
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0500120048
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440200100LH
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440480132
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 50 mm L A4440100050KB
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440120090
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 2500 PK 432222-2500
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK M07000.120.0016
- Suburban Bolt And Supply Socket Head Cap Screws