Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Steel, 50 mm L
- Mfr # A4440120050H
- Zoro # G503493856
$3.19
/eaSold in multiples of 20 for $63.80
Subtotal: $63.80
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Length 50 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1 in L A0470060132
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470100120
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 8 in L A0440400800U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0490240332
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 7/8 in L A0470320056
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in L A0440200056Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm L A4440050020N
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5 in L A0440400500N
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450480200D
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK U07410.011.0087
- KERR LAKESIDE 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK 37F300KCS
- Suburban Bolt And Supply Socket Head Cap Screws