Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Steel, 50 mm L
- Zoro #: G103493843
- Mfr #: A4440120050KN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 50 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
$1.92
Must order in multiples of 20
Subtotal: $38.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440120050KN Specifications
- Zoro #: G103493843
- Mfr #: A4440120050KN
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 50 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Thread Style: N/A
- Thread Length: N/A
- Screw Style: Socket Head Cap Screw
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A4440120050KN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5 1/2 in L A0440400532
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 45 mm L A4470050045H
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4440020006
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4440020016
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440080025LH
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L A0440240100U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Brass, 3/16 in L A3440060012
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 16 mm L A4440080016UB
- SUBURBAN BOLT AND SUPPLY M24-3.00 Socket Head Cap Screw, Plain Alloy Steel, 350 mm L A4440240350
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 513211-100
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK M07151.080.0070
- Suburban Bolt And Supply Socket Head Cap Screws