Suburban Bolt And Supply
M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm Length
Mfr # A4440120035Z
Zoro # G303459922
Sold in multiples of 50 for $179.50
$179.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12
- Screw Length 35 mm
- Drive Type Hex
- Material Alloy Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length A0470120032U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length A0470200132U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length A4440040025
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length A4490060025
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length A0440160100LH
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm Length A4440050020U
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length A0470100232
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 90 mm Length A4440180090
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm Length A4490030010U
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length 76192
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK FBSCAPS38162P10
- Suburban Bolt And Supply Socket Head Cap Screws