Suburban Bolt And Supply
M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L
- Mfr # A4440120050Z
- Zoro # G903460045
$4.35
/eaSold in multiples of 50 for $217.50
Subtotal: $217.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4440030020Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440120030Z
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm L A4440240080Z
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450160232
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4470030006
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2470320132
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4440100050KN
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0450400300FT
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440070032N
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 mm L, 2500 PK 846929-2500
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 1000 PK 294299-1000
- Suburban Bolt And Supply Socket Head Cap Screws