Suburban Bolt And Supply
M12 X 10 SOCKET SET SCREW
- Mfr # A4510120010
- Zoro # G503460551
$0.21
/eaSold in multiples of 100 for $21.00
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12
- Material Steel
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M12 X 20 SOCKET SET SCREW A4510120020
- SUBURBAN BOLT AND SUPPLY M12 X 12 SOCKET SET SCREW A4510120012
- SUBURBAN BOLT AND SUPPLY M12 X 55 SOCKET SET SCREW A4510120055
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 1/4 SOCKET SET CONE A0520200016C
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/2 SOCKET SET SCREW CONE POINT A0510120032C
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 3/4 SOCKET SET OVAL A0510560048V
- SUBURBAN BOLT AND SUPPLY M6 X 6 SOCKET SET SCREW FLAT POINT A4510060006F
- SUBURBAN BOLT AND SUPPLY M4 X 10 SOCKET SET SCREW KNURLED POINT A4510040010K
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOCKET SET SCREW KNURLED POINT A4510050006K
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 16mm, PK50 M07860.100.0016
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/8", Brass, Hex Socket , 100PK 396178-100
- Suburban Bolt And Supply Set Screws