Suburban Bolt And Supply
M12 X 100 SOCKET SET SCREW
- Mfr # A4510120100
- Zoro # G103461422
$11.55
/eaSold in multiples of 50 for $577.50
Subtotal: $577.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12
- Material Steel
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M12 X 40 SOCKET SET SCREW A4510120040
- SUBURBAN BOLT AND SUPPLY M12 X 16 SOCKET SET SCREW A4510120016
- SUBURBAN BOLT AND SUPPLY M12 X 45 SOCKET SET SCREW A4510120045
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 7/16 SOCKET SET SCREW A0510280028
- SUBURBAN BOLT AND SUPPLY M20 X 40 SOCKET SET SCREW A4510200040
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/2 SOCKET SET 1/2 DOG A0510080032D
- SUBURBAN BOLT AND SUPPLY M3 X 10 SOCKET SET SCREW A4510030010
- SUBURBAN BOLT AND SUPPLY 8-36 X 1/4 SOCKET SET SCREW A0520100016
- SUBURBAN BOLT AND SUPPLY M2 X 4 SOCKET SET SCREW A4510020004
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 2500PK 399165-2500
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK 34365
- Suburban Bolt And Supply Set Screws