Suburban Bolt And Supply
M14 Socket Head Cap Screw, Blue Steel, 35 mm L
- Zoro #: G903491544
- Mfr #: A4440140035BN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M14
- Length: 35 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$2.09
Must order in multiples of 20
Subtotal: $41.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440200016
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A447006020Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6470060020
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0440280116Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6490120030
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470120035
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 60 mm L A4440100060UB
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 40 mm L A4440100040UN
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 45 mm L A4440120045BN
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/16 in L ZPS60214C10
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in L, 200 PK 959916-200
- Suburban Bolt And Supply Socket Head Cap Screws