Suburban Bolt And Supply
M14 Socket Head Cap Screw, Blue Steel, 45 mm L
- Zoro #: G903491520
- Mfr #: A4440140045BN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M14
- Length: 45 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
$2.05
Must order in multiples of 20
Subtotal: $41.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440140045BN Specifications
- Zoro #: G903491520
- Mfr #: A4440140045BN
- Item: Socket Head Cap Screw
- Dia./Thread Size: M14
- Length: 45 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Thread Length: N/A
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A4440140045BN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 3/4 in L A0440320248U
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 1/4 in L A0450240216
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440120035
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0470400600
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1 1/2 in L A0490400132
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440050070
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 16 mm L A4440060016N
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490120032N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L A4440080025LHZ
- HOLO-KROME M16 Socket Head Cap Screw, Black Alloy Steel, 130 mm L 76478
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 22 mm L, 100 PK M07080.060.0022
- Suburban Bolt And Supply Socket Head Cap Screws