Suburban Bolt And Supply
M14 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L
- Zoro #: G803461197
- Mfr #: A4440140100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M14
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$10.25
Must order in multiples of 25
Subtotal: $256.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440140140
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440140110
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4440140090
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0450280300
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 75 mm L A4440060075H
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450160132LH
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 65 mm L A6440160065
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440030030
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 16 mm L A4440050016KB
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 1000 PK 173927-1000
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in L, 500 PK 266486-500
- Suburban Bolt And Supply Socket Head Cap Screws