Suburban Bolt And Supply
M14 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L
- Zoro #: G703460931
- Mfr #: A4440140120
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M14
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$13.72
Must order in multiples of 25
Subtotal: $343.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4440140090
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440140080
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440140065
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490060016H
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0500120148
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 7 in L A0440360700
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4440080040KGM
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0440160300HD
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 45 mm L A4440050045HBN
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 1000 PK 753514-1000
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 25 PK 909388-25
- Suburban Bolt And Supply Socket Head Cap Screws