Suburban Bolt And Supply
M14 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L
- Zoro #: G603460710
- Mfr #: A4440140055
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M14
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$3.71
Must order in multiples of 50
Subtotal: $185.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440140055 Specifications
- Zoro #: G603460710
- Mfr #: A4440140055
- Item: Socket Head Cap Screw
- Dia./Thread Size: M14
- Length: 55 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: DIN 912
- Package Quantity: 1
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440140055
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440140035
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440140045
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440140040
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440050160
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 55 mm L A4440100055Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440060012Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440240232N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 55 mm L A4440060055UBN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440100020N
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in L, 100 PK U07040.009.0031
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 100 PK 836036-100
- Suburban Bolt And Supply Socket Head Cap Screws