Suburban Bolt And Supply
M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 190 mm L
- Zoro #: G203462015
- Mfr #: A4440160190
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M16-2.00
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$59.95
Must order in multiples of 10
Subtotal: $599.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 260 mm L A4440160260
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440160140
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440160075
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 10 mm L A4490040010U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440040012Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in L A0440320216Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490160032
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in L A2440060008
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440400532UD
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in L, 10 PK 79784
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440100132U
- Suburban Bolt And Supply Socket Head Cap Screws