Suburban Bolt And Supply
M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L
- Mfr # A4440160200
- Zoro # G503461961
$60.95
/eaSold in multiples of 10 for $609.50
Subtotal: $609.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M16-2.00
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440160140
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 220 mm L A4440160220
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4440160170
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4470100080
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440100040H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0470060048Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 12 mm L A4440040012N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440160300FT
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 4 in L A2440480400
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-11/32 in L, 25 PK 1TLA4
- NEWPORT FASTENERS 1/2"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 250 PK 842988-250
- Suburban Bolt And Supply Socket Head Cap Screws