Suburban Bolt And Supply
M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L
- Mfr # A4470160025
- Zoro # G403464543
$2.55
/eaMust order in multiples of 50
Subtotal: $127.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M16-2.00
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4470160045
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4470160060
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470160030
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 50 mm L A4440050050U
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 7 in L A0440400700K
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450240048
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Yellow Zinc Plated Steel, 50 mm L A4440060050ZYD
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440160100#N
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2450120132
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in L, 4 PK X1E-CON-SCR-ALL-1400x4
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in L, 100 PK 243414-100
- Suburban Bolt And Supply Socket Head Cap Screws