Suburban Bolt And Supply
M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 85 mm L
- Zoro #: G603461915
- Mfr #: A4440160085
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M16-2.00
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$29.05
Must order in multiples of 25
Subtotal: $726.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440160100
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440160075
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 150 mm L A4440160150
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 6 mm L A6470040006
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4490080016Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440160148U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2450120132
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200FT
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440100070
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm L, 100 PK M07470.030.0008
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 200 PK 220097-200
- Suburban Bolt And Supply Socket Head Cap Screws