Suburban Bolt And Supply
M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L
- Mfr # A4470160030Z
- Zoro # G303464605
$4.99
/eaSold in multiples of 50 for $249.50
Subtotal: $249.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 120,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4470080025Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4470060035Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4470060020Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2470160148FT
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0480160116
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440240116LH
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440030012
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4490040012
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2440160032N
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK U07000.025.0250
- ALLIED TITANIUM 7/16"-20 Socket Head Cap Screw, Plain Titanium, 1 in L 0016803
- Suburban Bolt And Supply Socket Head Cap Screws