Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Stainless Steel, 100 mm L
- Mfr # A6440160100
- Zoro # G903493654
$11.49
/eaMust order in multiples of 10
Subtotal: $114.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450240056H
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm L A4440030010U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4470100050U
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 40 mm L A4440160040U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470200032
- SUBURBAN BOLT AND SUPPLY 1-1/2"-6 Socket Head Cap Screw, Plain Steel, 6 in L A0441320600
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6440160080
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4490040012
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440480132
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0440160100Z
- BLUE DEVIL MADE IN USA #0-80 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/16 in L, 100 PK -003CSFL
- Suburban Bolt And Supply Socket Head Cap Screws