Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Stainless Steel, 110 mm L
- Mfr # A6440160110
- Zoro # G803493709
$9.35
/eaMust order in multiples of 10
Subtotal: $93.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450400148
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4-3/4 in L A0440200448K
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 50 mm L A4490120050H
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440320132H
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4490050035
- SUBURBAN BOLT AND SUPPLY M36 Socket Head Cap Screw, Plain Steel, 120 mm L A4440360120
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 55 mm L A4440060055KN
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6440050080
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440160130
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK M07470.120.0025
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in L, 10 PK 74167
- Suburban Bolt And Supply Socket Head Cap Screws