Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Steel, 130 mm L
- Zoro #: G603492377
- Mfr #: A4440160130U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M16
- Length: 130 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$5.69
Must order in multiples of 10
Subtotal: $56.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 60 mm L A4440080060K
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6470160040
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 5 mm L A4472.50005
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440200032K
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500200056
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 260 mm L A4440160260
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440160040
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440080016
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 35 mm L A4440200035D
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in L, 15 PK 353333-15
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/16 in L A0490160020
- Suburban Bolt And Supply Socket Head Cap Screws