Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Steel, 30 mm L
- Mfr # A4470160030U
- Zoro # G103491160
$2.75
/eaSold in multiples of 20 for $55.00
Subtotal: $55.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Length 30 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440220065
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440480216K
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6490040008
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm L A4440050020LHH
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450480332
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4440080010Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 140 mm L A6440100140
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440050025
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0500120048NP
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 3-3/8 in L ZPS72012C42
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 50 PK 931774-50
- Suburban Bolt And Supply Socket Head Cap Screws