Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Steel, 50 mm L
- Mfr # A4440160050K
- Zoro # G503491593
$3.59
/eaSold in multiples of 20 for $71.80
Subtotal: $71.80
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Length 50 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0490240132Z
- SUBURBAN BOLT AND SUPPLY 1"-12 Socket Head Cap Screw, Plain Steel, 3 in L A0451000300~
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5 in L A0440160500
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470040016
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440400232H
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0450480432
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440080090FT
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 60 mm L A4440080060KN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440160040
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK U07000.050.0375
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 300 PK 518695-300
- Suburban Bolt And Supply Socket Head Cap Screws