Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Steel, 70 mm L
- Zoro #: G503492026
- Mfr #: A4440160070K
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M16
- Length: 70 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$4.36
Must order in multiples of 20
Subtotal: $87.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440160070K Specifications
- Zoro #: G503492026
- Mfr #: A4440160070K
- Item: Socket Head Cap Screw
- Dia./Thread Size: M16
- Length: 70 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Fastener Industry Standards: DIN 912
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440160070K
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 2 in L A0480480200
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0490100032Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440400316-1936
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0450480316
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470200032
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0470480232H
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 80 mm L A4440160080HBD
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440100050D
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440080010
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK U07040.056.0500
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK 75046
- Suburban Bolt And Supply Socket Head Cap Screws