Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Steel, 75 mm L
- Zoro #: G203492463
- Mfr #: A4440160075H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M16
- Length: 75 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$6.39
Must order in multiples of 10
Subtotal: $63.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490060116
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490240048
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2470160216FT
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0450400632-1936
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6470060060
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0440200300H
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1 in L A0440400100UD
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 4 in L A2440480400
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4490080030FLZ
- BLUE DEVIL MADE IN USA #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 100 PK 1040CSP
- CM Screw, Socket Head Cap Nickel, 982579 982579
- Suburban Bolt And Supply Socket Head Cap Screws