Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Steel, 75 mm L
- Zoro #: G203492456
- Mfr #: A4440160075K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M16
- Length: 75 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$4.35
Must order in multiples of 20
Subtotal: $87.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L A0440160148Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 14 mm L A4490080014Z
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0480200048H
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470200040
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0440100024Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440100025LH
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440080025
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2440160216
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440320148
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 110 mm L, 50 PK 502239-50
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 683401-100
- Suburban Bolt And Supply Socket Head Cap Screws