Suburban Bolt And Supply
M16 Socket Head Cap Screw, Plain Steel, 80 mm L
- Zoro #: G803492221
- Mfr #: A4440160080U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M16
- Length: 80 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$3.39
Must order in multiples of 20
Subtotal: $67.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0480120100Z
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 2 in L A0480320200
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440080045
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 4 in L A2470200400
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 220 mm L A4440120220
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470480116
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 40 mm L A4440050040KN
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in L A2440100248
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2440160032N
- NEWPORT FASTENERS M12-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 50 PK 590125-50
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L, 100 PK 907817-100
- Suburban Bolt And Supply Socket Head Cap Screws