Suburban Bolt And Supply
M16 X 30 SOC SET KNURL UNBRAKO
- Zoro #: G603489162
- Mfr #: A4510160030KU
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Metric
- Thread Size: M16
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Knurled Cup
$2.37
Must order in multiples of 20
Subtotal: $47.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-1/2 SQUARE SET OVAL PTE A0080400132V
- SUBURBAN BOLT AND SUPPLY M24 X 200 SQ HD SET FLAT PTE A4080240200F
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 2 SOCKET SET SCREW CONE POINT A0510400200C
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-3/4 SOCKET SET SCREW 1/2 DOG POINT A0510240148D
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 15 SQ HEAD SET SCREW A0081161500
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET 1/2 DOG NYLOK A0510200040DN
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3-1/2 SQUARE HEAD SET STAINLESS A2080240332
- SUBURBAN BOLT AND SUPPLY M5 X 12 SOC SET STST A6510050012
- SUBURBAN BOLT AND SUPPLY M4 X 8 SOCKET SET SCREW KNURLED POINT A4510040008K
- SET SCREW & MANUFACTURING 1/4-20 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide H25200625CPX-5000
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 8-32 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK 471371-100
- Suburban Bolt And Supply Set Screws