Suburban Bolt And Supply
M18 Socket Head Cap Screw, Plain Steel, 45 mm L
- Zoro #: G903492732
- Mfr #: A4440180045D
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M18
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$5.72
Must order in multiples of 10
Subtotal: $57.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440180045D Specifications
- Zoro #: G903492732
- Mfr #: A4440180045D
- Item: Socket Head Cap Screw
- Dia./Thread Size: M18
- Length: 45 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440180045D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 2 in L A0440140200
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0490160024Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500120040
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0470320400
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 150 mm L A4440160150H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L A0490060016Z
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 8 in L A0440480800NP
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 30 mm L A4440160030HB
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440060025N
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 100 PK U51566.025.0150
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK U51130.019.0100
- Suburban Bolt And Supply Socket Head Cap Screws