Suburban Bolt And Supply
M2 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L
- Mfr # A4490020010
- Zoro # G103458965
$0.14
/eaMust order in multiples of 100
Subtotal: $14.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M2
- Length 10 mm
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Button
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 95 mm L A4440060095
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 150 mm L A4440160150
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in L A0471000400
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 16 mm L A4440040016U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0440200132Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0490320400
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4440040016LHZ
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4440100050D
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6440030008
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 55 mm L, 250 PK 469029-250
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-13/16 in L ZPS60208C58
- Suburban Bolt And Supply Socket Head Cap Screws