Suburban Bolt And Supply
M2 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L
- Mfr # A4492.50012
- Zoro # G903462278
$0.08
/eaSold in multiples of 200 for $16.00
Subtotal: $16.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M2
- Length 12 mm
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Button
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470200148U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440160232
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4490030006
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490040024
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 50 mm L A4440050050K
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 240 mm L A4440240240
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-3/8 in L A2450120124
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0470120100
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm L A4440050020UD
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 45 mm L, 150 PK 894618-150
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 1500 PK 336524-1500
- Suburban Bolt And Supply Socket Head Cap Screws