Suburban Bolt And Supply
M2 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L
- Zoro #: G803458685
- Mfr #: A4442.50016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M2
- Length: 16 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.12
Must order in multiples of 100
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470240332
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L A0440240232Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2500120024
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440120012
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440060012
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 25 mm L A4440060025U
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450160100
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0450120024
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 60 mm L A4440080060UB
- NEWPORT FASTENERS M2-0.40 Socket Head Cap Screw, 18-8 Stainless Steel, 5 mm L, 1000 PK 124021-1000
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-3/4 in L, 100 PK 496880-100
- Suburban Bolt And Supply Socket Head Cap Screws