Suburban Bolt And Supply
M2 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L
- Mfr # A4440020020
- Zoro # G903458523
$0.19
/eaSold in multiples of 100 for $19.00
Subtotal: $19.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M2
- Length 20 mm
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 9 in L A0440240900
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440400532-1936
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L A0440160232Z
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in L A0450160200H
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Steel, 45 mm L A4470140045
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 9/16 in L A0450120036
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440100020
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440320148
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 14 mm L A4440080014B
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 100 PK 308993-100
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK M07040.100.0055
- Suburban Bolt And Supply Socket Head Cap Screws