Suburban Bolt And Supply
M2 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L
- Zoro #: G303459069
- Mfr #: A4490020008
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M2
- Length: 8 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
$0.15
Must order in multiples of 100
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4490020008
- Zoro #G303459069
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M2 |
Length | 8 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 140,000 psi |
Standards | ISO 7380 |
System of Measurement | Metric |
Package Quantity | 1 |
Fastener Industry Standards | ISO 7380 |
Thread Style | Fully Threaded |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A4490020008
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 7 in L A0450480700
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0480120032Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440040065
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0490320200U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440060048
- SUBURBAN BOLT AND SUPPLY M27 Socket Head Cap Screw, Plain Steel, 140 mm L A4440270140
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Blue Steel, 40 mm L A4440200040B
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440320316UN
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L A4470040010Z
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK U07040.050.0200
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 200 PK B07000.043.0150
- Suburban Bolt And Supply Socket Head Cap Screws