Suburban Bolt And Supply
M2 Socket Head Cap Screw, Plain Steel, 3 mm L
- Mfr # A4440020003
- Zoro # G903491193
$0.20
/eaSold in multiples of 100 for $20.00
Subtotal: $20.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M2
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Steel, 12 mm L A4440020012U
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Steel, 4 mm L A4440020004U
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0441000632K
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 5 in L A0450480500U
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2470040024
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440240132U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 25 mm L A4440060025KB
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440080040
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2450200048
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L, 1500 PK 823257-1500
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-3/4 in L, 100 PK 323587-100
- Suburban Bolt And Supply Socket Head Cap Screws