Suburban Bolt And Supply
M2 Socket Head Cap Screw, Plain Steel, 4 mm L
- Zoro #: G603491103
- Mfr #: A4440020004U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M2
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.28
Must order in multiples of 100
Subtotal: $28.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440020004U Specifications
- Zoro #: G603491103
- Mfr #: A4440020004U
- Item: Socket Head Cap Screw
- Dia./Thread Size: M2
- Length: 4 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Fastener Industry Standards: DIN 912
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440020004U
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Steel, 14 mm L A4442.50014
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Steel, 3 mm L A4440020003
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Steel, 10 mm L A4442.50010U
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450320332
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 60 mm L A4440240060H
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450280532
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450120100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 60 mm L A4440120060D
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 30 mm L A4490080030HBN
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Alloy Steel, 3/4 in L 68034
- KERR LAKESIDE 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK 43C100KFC
- Suburban Bolt And Supply Socket Head Cap Screws