Suburban Bolt And Supply

M20 Socket Head Cap Screw, Blue Steel, 45 mm L

No Product Image Available
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M20
  • Length: 45 mm
  • Basic Material: Steel
  • Fastener Finish: Blue
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: N/A
See full product details
$4.99
Must order in multiples of 10

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A4440200045KBN Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M20
  • Length: 45 mm
  • Basic Material: Steel
  • Fastener Finish: Blue
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: N/A
  • Package Quantity: 1
  • Min. Tensile Strength: 170,000 psi
  • Fastener Industry Standards: DIN 912
  • System of Measurement: Metric
  • Thread Length: N/A
  • Screw Style: Socket Head Cap Screw
  • Thread Style: N/A
  • Standards: DIN 912
  • Country of Origin (subject to change): Unknown

Description

Reviews of Suburban Bolt And Supply #A4440200045KBN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.