Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L
- Zoro #: G903458820
- Mfr #: A4470200100
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M20
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$22.33
Must order in multiples of 25
Subtotal: $558.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4470200100
- Zoro #G903458820
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M20 |
Length | 100 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | DIN 7991 |
System of Measurement | Metric |
Package Quantity | 1 |
Fastener Industry Standards | DIN 7991 |
Thread Style | Partially Threaded |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A4470200100
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470200120
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4470200160
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4470200110
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0440400732
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4490100020
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500160032
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2450120024
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0440120100HD
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440240056UN
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 90 mm L, 25 PK 842604-25
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6470080035
- Suburban Bolt And Supply Socket Head Cap Screws