Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L
- Zoro #: G303458826
- Mfr #: A4470200120
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M20
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$30.55
Must order in multiples of 25
Subtotal: $763.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4470200160
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 130 mm L A4470200130
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4470200140
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0490240200Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 8 mm L A4440040008U
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440300080
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6440160080
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470100040
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4440040040UN
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm L, 4 PK 78646
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L, 200 PK 139936
- Suburban Bolt And Supply Socket Head Cap Screws