Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Alloy Steel, 130 mm L
- Zoro #: G403458924
- Mfr #: A4470200130
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$80.95
Must order in multiples of 10
Subtotal: $809.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4470200130
- Zoro #G403458924
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M20 |
Length | 130 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | DIN 7991 |
System of Measurement | Metric |
Thread Style | Partially Threaded |
Fastener Industry Standards | DIN 7991 |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A4470200130
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4470200140
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4470200100
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4470200110
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm L A4470160050U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0470200300
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440080010
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 8 in L A0440320800NP
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440060025N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 55 mm L A4440060055UB
- NEWPORT FASTENERS 7/8"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 50 PK 256842-50
- NEWPORT FASTENERS M2-0.40 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm L, 1000 PK 256510-1000
- Suburban Bolt And Supply Socket Head Cap Screws