Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L
- Zoro #: G603458892
- Mfr #: A4470200140
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M20
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$87.11
Must order in multiples of 10
Subtotal: $871.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4470200140 Specifications
- Zoro #: G603458892
- Mfr #: A4470200140
- Item: Socket Head Cap Screw
- Dia./Thread Size: M20
- Length: 140 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
- Package Quantity: 1
- Fastener Industry Standards: DIN 7991
- Thread Style: Partially Threaded
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4470200140
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4470200100
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 130 mm L A4470200130
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4470200110
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4 in L A0440480400U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470100014
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 1/8 in L A0490040008
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 30 mm L A4440040030B
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 35 mm L A4440120035UB
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0480120024N
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 762704-100
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 10 PK 62483
- Suburban Bolt And Supply Socket Head Cap Screws