Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L
- Zoro #: G103458835
- Mfr #: A4470200160
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M20
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$224.99
Must order in multiples of 10
Subtotal: $2,249.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4470200110
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4470200140
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470200120
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 140 mm L A4440240140K
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450240132
- SUBURBAN BOLT AND SUPPLY M42 Socket Head Cap Screw, Plain Steel, 220 mm L A4440420220
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440120075
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440480116UD
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440240148
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK MPB3580
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK U07410.037.0200
- Suburban Bolt And Supply Socket Head Cap Screws