Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L
- Mfr # A4440200040
- Zoro # G703462980
$9.55
/eaMust order in multiples of 25
Subtotal: $238.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M20
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440200060
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440200035
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440200030
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440400432K
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0440060048Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440240116
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 90 mm L A4440120090UD
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 75 mm L A4440100075KN
- SUBURBAN BOLT AND SUPPLY 1-1/4"-12 Socket Head Cap Screw, Plain Steel, 14 in L A0451161400XT
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4490080060
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK M55050.080.0090
- Suburban Bolt And Supply Socket Head Cap Screws