Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L
- Zoro #: G303462977
- Mfr #: A4440200045
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M20
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$10.59
Must order in multiples of 25
Subtotal: $264.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440200050
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440200055
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440200040
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440280056U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L A4440120050Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2490160056
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 12 mm L A4440040012N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440100130
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440060090
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK B07040.150.0450
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L, 100 PK 275584-100
- Suburban Bolt And Supply Socket Head Cap Screws