Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L
- Zoro #: G603493695
- Mfr #: A6440200070
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M20
- Length: 70 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$9.90
Must order in multiples of 10
Subtotal: $99.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A6440200070
- Zoro #G603493695
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M20 |
Length | 70 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Fastener Industry Standards | DIN 912 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A6440200070
Explore more
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 6 in L A0471000600
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4440060170
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0490120148
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 50 mm L A4440120050H
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450320132
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0480080016
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490080032
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 60 mm L A4440080060UBN
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440320232N
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm L, 30 PK L07000.160.0200
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 25 PK 141699-25
- Suburban Bolt And Supply Socket Head Cap Screws