Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Steel, 100 mm L
- Mfr # A4440200100H
- Zoro # G703493236
$21.85
/eaMust order in multiples of 5
Subtotal: $109.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M20
- Length 100 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0450280248
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3 in L A0441000300
- SUBURBAN BOLT AND SUPPLY M14-1.50 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4450140035
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0500120024Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440050045
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0500160116
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440240116#
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 12 mm L A4440050012BN
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500120040N
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L 3129
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 425006-100
- Suburban Bolt And Supply Socket Head Cap Screws