Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Steel, 180 mm L
- Mfr # A4440200180U
- Zoro # G703493946
$20.35
/eaMust order in multiples of 5
Subtotal: $101.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M20
- Length 180 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A8440200300
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2490160016
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 60 mm L A4440050060U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470240048U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490120030
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 10 in L A0440481000U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470060032
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490070032N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 50 mm L A4440080050D
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 10 PK 807090-10
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Steel, 1/4 in L, 8 PK 932472
- Suburban Bolt And Supply Socket Head Cap Screws