Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Steel, 60 mm L
- Zoro #: G603493138
- Mfr #: A4440200060K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M20
- Length: 60 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$5.79
Must order in multiples of 10
Subtotal: $57.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0470200300
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 70 mm L A4440240070Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm L A4440050006Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450120232
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0450480432
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 20 mm L A4440120020K
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440480316HD
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440200232#
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490060048
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 18 in L U07000.087.1800
- MIDWEST FASTENER M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 20 PK 930899
- Suburban Bolt And Supply Socket Head Cap Screws